Motion
5104S
Tool Bag - Canvas Material, Number of Compartments: 1, Not Water Resistant
Mi Item #03489835
MFR #5104S
Price$125.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Canvas Material, Number of Compartments: 1, Not Water Resistant
Mi Item #03489835
MFR #5104S

Mfr description
5104S TOOL BAG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.26/each

Specifications

Dimensions

  • Height
    17 in
  • Length
    12 Dia. in

Details

  • Material
    Canvas
  • Number Of Compartments
    1
  • Rolling
    Non-Rolling
  • Tool Bag Style
    Bucket
  • UPC_NO
    092644555039
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)