Motion
DE0681CS18

NTN
DE0681CS18

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 54 mm OD, 24 mm Width, Without Snap Ring
MI ITEM #03489904
MFR #DE0681CS18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
DE0681CS18

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 54 mm OD, 24 mm Width, Without Snap Ring
MI ITEM #03489904
MFR #DE0681CS18

Mfr description
DE0681CS18 HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    54 mm
  • Overall Width  
    24 mm

Details

  • Bore Type
    Straight
  • Description
    DE0681CS18 HUB
  • Long Description
    The DE0681CS18 is a 30 mm bore radial/deep groove ball bearing with 54 mm OD, 24 mm width, straight design.
  • Manufacturer Catalog Number
    DE0681CS18
  • Manufacturer Upc Number
    4547359468878
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359468878

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)