1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
D5-CRFL-75.00
CEMA D, 5.0000 in Roller Diameter, 72.0000 in Belt Width, Steel Material
MI ITEM #
03490098
MFR #
D5-CRFL-75.00
Your Price
$378.99
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Replacement Idler Rollers
PRECISION PULLEY & IDLER D5-CRFL-75.00
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
D5-CRFL-75.00
CEMA D, 5.0000 in Roller Diameter, 72.0000 in Belt Width, Steel Material
MI ITEM #
03490098
MFR #
D5-CRFL-75.00
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$378.99
/each
(List
$473.74
)
Qty
Add to Cart
Overview
Mfr description
D5-CRFL-75.00 CONRETROROLL(ZN)74.250
Specifications
CEMA Rating
CEMA D
Roller Diameter
5.0000 in
Roller Length
75.0000 in
Belt Width
72.0000 in
Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data