1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
300L100
300L100
MI ITEM #
03490517
MFR #
300L100
Your Price
$39.33
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 300L100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
300L100
300L100
MI ITEM #
03490517
MFR #
300L100
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$39.33
/each
(List
$45.22
)
Qty
Add to Cart
Overview
Mfr description
300L100 ZR TIMING BELT
Specifications
Belt Type
L
Pitch
0.3750 in
Overall Width
25 mm
Material
Chloroprene
Pitch Length
30.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data