Motion
11-921B
Replacement Blade - Alloy Steel, Number of Blades: 400, Thickness: 0.024 in
Mi Item #03490569
MFR #11-921B
Price$77.67/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement Blade - Alloy Steel, Number of Blades: 400, Thickness: 0.024 in
Mi Item #03490569
MFR #11-921B

Mfr description
11-921B 1992 BLADE BULK PACK (400)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.67/pk

Specifications

Dimensions

  • Thickness
    0.024 in

Details

  • Finish Coating
    None
  • Material
    Alloy Steel
  • Number Of Blades
    400
  • Single Or Double Edged
    Single
  • UPC_NO
    076174114928
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)