Specifications
Dimensions
- Length8 ft 2-1/2 in
- Thickness0.032 in
- Width3/4 in
Details
- Back MaterialCarbon Steel
- Constant Or Variable PitchConstant
- Contour CuttingContour Cutting
- Cutting Edge TypeToothed
- Cutting MaterialCarbon Steel
- Flexible BackNo
- Tooth FormRegular
- Tooth SetRaker
- Tpi10
- Usage TypeStationary Band Saw
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)