Overview
Mfr description
81027 BSB 14'6"X1X.035X6/10RX
Specifications
- Cutting MaterialBi-Metal
- Usage TypeStationary Band Saw
- Length
- Cutting Edge TypeToothed
- Constant Or Variable PitchVariable
- Tpi6 - 10
- Width
- Thickness
- Back MaterialCarbon Steel
- SeriesRx+
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data