Overview
Mfr description
90604 BSB 9'10"X1/2X.025X14TR
Specifications
- Cutting MaterialCarbon Steel
- Usage TypeStationary Band Saw
- Length
- Cutting Edge TypeToothed
- Constant Or Variable PitchConstant
- Tpi14
- Tooth FormRegular
- Tooth SetRaker
- Contour CuttingContour Cutting
- Width
- Thickness
- Flexible BackNo
- Back MaterialCarbon Steel
- SeriesNEO-TYPE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data