Motion
90680-NEB12-3785

LENOX SAW BLADES
90680-NEB12-3785

Toothed Band Saw Blade - Carbon Steel Material, 12 ft 5 in Long, 1/2 in Wide
Mi Item #03490683
MFR #90680-NEB12-3785
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
90680-NEB12-3785

Toothed Band Saw Blade - Carbon Steel Material, 12 ft 5 in Long, 1/2 in Wide
Mi Item #03490683
MFR #90680-NEB12-3785

Mfr description
90680 BSB 12'5"X1/2X.025X10TR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    12 ft 5 in
  • Thickness  
    0.025 in
  • Width  
    1/2 in

Details

  • Back Material
    Carbon Steel
  • Constant Or Variable Pitch
    Constant
  • Contour Cutting
    Contour Cutting
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbon Steel
  • Flexible Back
    No
  • Tooth Form
    Regular
  • Tooth Set
    Raker
  • Tpi
    10
  • Usage Type
    Stationary Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)