Motion
90849-NEB8-2500

LENOX SAW BLADES
90849-NEB8-2500

Neo-Type Toothed Band Saw Blade - Carbon Steel Material, 8 ft 2-1/2 in Long, 5/8 in Wide
MI ITEM #03490686
MFR #90849-NEB8-2500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
90849-NEB8-2500

Neo-Type Toothed Band Saw Blade - Carbon Steel Material, 8 ft 2-1/2 in Long, 5/8 in Wide
MI ITEM #03490686
MFR #90849-NEB8-2500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    8 ft 2-1/2 in
  • Thickness  
    0.032 in
  • Width  
    5/8 in

Details

  • Back Material
    Carbon Steel
  • Constant Or Variable Pitch
    Constant
  • Contour Cutting
    Contour Cutting
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbon Steel
  • Flexible Back
    No
  • Series
    NEO-TYPE
  • Tooth Form
    Regular
  • Tooth Set
    Raker
  • Tpi
    14
  • Usage Type
    Stationary Band Saw

Overview

Mfr description
90849 BSB 8'2-1/2"X5/8X.032X14TR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought