Specifications
Dimensions
- Container Size5 gal (US)
- Size5 gal.
- Specific Gravity1
Details
- ApplicationBand Sawing, Circular Sawing, Drilling, Milling
- CertificationBiodegradable Products Institute Certified
- ColorAmber
- CompositionSynthetic
- Container TypeCan
- Features & Benefits• No Sulphur, Silicone and Non Carcinogenic
- FormLiquid
- Formula TypeSynthetic
- FragranceMild odor
- Material ApplicationAlloys, Ferrous Metals
- pH Range9.7 to 10.2
- Standards MetNo Chlorine, Sulphur, Silicone And Non Carcinogenic
- Trade Name/NumberSaw Master
- TypeSawing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)