Motion
80162D2B51640

LENOX SAW BLADES
80162D2B51640

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 5 ft 4-1/2 in Long, 1/2 in Wide
Mi Item #03490700
MFR #80162D2B51640
Price$54.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
80162D2B51640

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 5 ft 4-1/2 in Long, 1/2 in Wide
Mi Item #03490700
MFR #80162D2B51640

Mfr description
80162 BSB 5'4-1/2"X1/2X.025X10/14
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.01/each

Specifications

Dimensions

  • Length  
    5 ft 4-1/2 in
  • Thickness  
    0.025 in
  • Width  
    1/2 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Contour Cutting
    Contour Cutting
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Cobalt Bi-Metal
  • Flexible Back
    Flexible Back
  • Material Grade
    M42
  • Tpi
    10 to 14
  • Usage Type
    Portable Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)