Motion
80675D2B51555

LENOX SAW BLADES
80675D2B51555

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 14 ft 6 in Long, 3/4 in Wide
MI ITEM #03490703
MFR #80675D2B51555
List Price$51.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
80675D2B51555

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 14 ft 6 in Long, 3/4 in Wide
MI ITEM #03490703
MFR #80675D2B51555

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.97/each for your price

Overview

Mfr description
80675 BSB 14'6"X3/4X.035X10/14

Specifications

  • Cutting Material
    Cobalt Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    10 to 14
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text