Motion
80948CLB195970

LENOX SAW BLADES
80948CLB195970

Classic Toothed Band Saw Blade - High Speed Steel Material, 13 ft 6 in Long, 1 in Wide
MI ITEM #03490707
MFR #80948CLB195970
Price$162.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
80948CLB195970

Classic Toothed Band Saw Blade - High Speed Steel Material, 13 ft 6 in Long, 1 in Wide
MI ITEM #03490707
MFR #80948CLB195970

Mfr description
80948CLB195970 CL19.7X3/4 .035 6/10 VVR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.66/each

Specifications

Dimensions

  • Length  
    13 ft 6 in
  • Thickness  
    0.035 in
  • Width  
    1 in

Details

  • Back Material
    Carbon Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    High Speed Steel
  • Material Grade
    M42
  • Series
    CLASSIC
  • Tpi
    10 - 14
  • Usage Type
    Stationary Band Saw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)