Overview
Mfr description
11' 6"-1 1/4-5/8-RX BSB
Specifications
- Cutting MaterialBi-Metal
- Usage TypeStationary Band Saw
- Length
- Cutting Edge TypeToothed
- Constant Or Variable PitchVariable
- Tpi5 to 8
- Width
- Thickness
- Flexible BackFlexible Back
- Back MaterialAlloy Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data