Motion
28939RPB134040

LENOX SAW BLADES
28939RPB134040

Toothed Band Saw Blade - Bi-Metal Material, 13 ft 3 in Long, 1 in Wide
MI ITEM #03490742
MFR #28939RPB134040
Price$120.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
28939RPB134040

Toothed Band Saw Blade - Bi-Metal Material, 13 ft 3 in Long, 1 in Wide
MI ITEM #03490742
MFR #28939RPB134040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$120.37/each

Specifications

Dimensions

  • Length  
    13 ft 3 in
  • Thickness  
    0.035 in
  • Width  
    1 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Flexible Back
    Flexible Back
  • Tpi
    3 to 4
  • Usage Type
    Stationary Band Saw

Overview

Mfr description
BSB 13'3"X1"X.035X3/4 RX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought