Motion
20110018HE
Lenox Hand Hacksaw Blade - TPI: 18, Bi-Metal, Toothed, 10 in Long
MI ITEM #03490760
MFR #20110018HE
Your Price$2.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lenox Hand Hacksaw Blade - TPI: 18, Bi-Metal, Toothed, 10 in Long
MI ITEM #03490760
MFR #20110018HE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.79/each(List $3.22)

Overview

Mfr description
20110 HSB 018HE 10 X 1/2 X 18T

Specifications

  • Cutting Material
    Bi-Metal
  • Length
    10 in
  • Width
    1/2 in
  • Cutting Edge Type
    Toothed
  • Tpi
    18
  • Flexible Back
    Flexible Back
  • Back Material
    Carbon Steel
  • Weight
    3.59 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text