Motion
20529B618R
Toothed Band Saw Blade - Bi-Metal Material, 6 in Long, 3/4 in Wide
Mi Item #03490768
MFR #20529B618R
Price$3.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Band Saw Blade - Bi-Metal Material, 6 in Long, 3/4 in Wide
Mi Item #03490768
MFR #20529B618R

Mfr description
20529 RSB B618R 6X3/4X.035 18T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.76/each

Specifications

Dimensions

  • Length  
    6 in
  • Thickness  
    0.035 in
  • Width  
    3/4 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Constant
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Tpi
    18
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)