Motion
20487B818R
Toothed Reciprocating Saw Blade - Bi-Metal, TPI: 18, 8 in Long
MI ITEM #03490770
MFR #20487B818R
Your Price$5.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Reciprocating Saw Blade - Bi-Metal, TPI: 18, 8 in Long
MI ITEM #03490770
MFR #20487B818R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.16/each(List $5.94)

Overview

Mfr description
20487 RSB B818R 8X3/4X.035 18T

Specifications

  • Cutting Material
    Bi-Metal
  • Application
    Non Ferrous Metals, Thin Metals
  • Length
    8 in
  • Cutting Edge Type
    Rigid for Straight Cuts
  • Tpi
    18
  • Width
    3/4 in
  • Thickness
    0.035 in
  • Finish Coating
    Uncoated
  • UPC_NO
    082472204872
  • Blade Length
    8 in
  • Blade Material
    Bi-Metal
  • Teeth Per Inch
    18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text