Motion
91232-NEB10-3315

LENOX SAW BLADES
91232-NEB10-3315

Toothed Band Saw Blade - Carbon Steel Material, 10 ft 10-1/2 in Long, 1 in Wide
MI ITEM #03490785
MFR #91232-NEB10-3315
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
91232-NEB10-3315

Toothed Band Saw Blade - Carbon Steel Material, 10 ft 10-1/2 in Long, 1 in Wide
MI ITEM #03490785
MFR #91232-NEB10-3315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    10 ft 10-1/2 in
  • Thickness  
    0.035 in
  • Width  
    1 in

Details

  • Back Material
    Carbon Steel
  • Constant Or Variable Pitch
    Constant
  • Contour Cutting
    Contour Cutting
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbon Steel
  • Flexible Back
    No
  • Tooth Form
    Regular
  • Tooth Set
    Raker
  • Tpi
    14
  • Usage Type
    Stationary Band Saw

Overview

Mfr description
91232 BSB 10'10-1/2X1X.035X14TR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought