Motion
LRT12013545
Inner Ring - 120 mm Bore, 135 mm OD
Mi Item #03491100
MFR #LRT12013545
Price$266.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 120 mm Bore, 135 mm OD
Mi Item #03491100
MFR #LRT12013545

Mfr description
LRT12013545 INNER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$266.11/each

Specifications

Dimensions

  • Bore Diameter
    120 mm
  • Outside Diameter
    135 mm
  • Overall Width
    45 mm
  • Weight
    2.27 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT12013545 is an inner ring with a 120 mm bore diameter, 135 mm outside diameter, and 45 mm overall width, weighing 2.27 lb.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT12013545
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)