Motion
428N148

Drillco
428N148

428N148
MI ITEM #03491116
MFR #428N148
List Price$189.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
428N148

428N148
MI ITEM #03491116
MFR #428N148

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$189.73/each for your price

Overview

Mfr description
428N148 RMR 3/4 NITRO TAPERED

Specifications

  • Reamer Type
    Construction
  • Reamer Diameter
    3/4 in
  • Flute Type
    Right Hand Spiral
  • Shank Type
    Three Flats
  • Flute Length
    5 in
  • Overall Length
    6-7/8 in
  • Shank Diameter Hex Width
    1/2 in
  • Material
    High Speed Steel
  • Finish Coating
    Gold & Black Oxide
  • Fast Spiral
    Fast Spiral
  • Cutting Direction
    Right Hand Cut
  • Material Grade
    M7
  • Series
    4285N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought