Motion
SPE-432
606JRM Grade Carbide SPE-Style Milling Insert, Square Shaped, 0.500" maximum inscribed circle, 0.188" thick
MI ITEM #03491196
MFR #SPE-432
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
606JRM Grade Carbide SPE-Style Milling Insert, Square Shaped, 0.500" maximum inscribed circle, 0.188" thick
MI ITEM #03491196
MFR #SPE-432

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SPE-432-GRLT-45 INSERT

Specifications

  • Insert Style
    SPE
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Manufacturer Grade
    606JRM
  • Shape
    Square
  • Inscribed Circle
  • Thickness
  • Corner Radius
    0.031 in
  • Included Angle
    90 °
  • Relief Angle
    11 °
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    SPE-432 606JRM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text