Motion
202E35622200000

THK AMERICA INC
202E35622200000

Standard Ball Carriage Profile Rail - Series: SHS-LR, Long Block, 48 mm High, 100 mm Wide, 152 mm Long, Load Capacity: 127 kN
MI ITEM #03491209
MFR #202E35622200000
Your Price$246.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
202E35622200000

Standard Ball Carriage Profile Rail - Series: SHS-LR, Long Block, 48 mm High, 100 mm Wide, 152 mm Long, Load Capacity: 127 kN
MI ITEM #03491209
MFR #202E35622200000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$246.44/each(List $308.05)

Overview

Mfr description
SHS35LR1SSC1
  • Global standard size (Caged designed)
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Caged technology provides the following benefits; o Long service life and long-term maintenance-free operation o Low dust generation and quiet operating noise o High speed operation o Higher Dynamic load ratings over comparable full complement linear guides which means longer life for a given envelope
  • Compact block with tapped holes (can be mounted from the top)
  • Large permissible load: 13x load capacity compared to linear bushing (round shaft), equating to 2,200x longer life and significant downsizing potential
  • 4-way equal load structure: rated loads applied to the block are uniform in the four direction (radial, reverse radial, and lateral directions), enabling the linear motion guide to be used in all orientations and in extensive applications
  • Mounting error absorbing capability: THK's unique circular-arc groves enables a mounting error to be absorbed, achieving highly accurate, smooth straight motion
  • High durability: smooth motion, high wear resistance, and long-term maintenance of accuracy are achieved because of the circular arc design that prevents differential slip of the balls from occurring
  • Energy efficient: 10x energy saving compared to sliding guide *based on internal test result

Specifications

  • Mount Hole Screw Size
    M8 X 12
  • Series
    SHS-LR
  • Block Type
    Long Block
  • Nominal Rail Size
    34 mm
  • Static Load Capacity
    127 kN
  • Dynamic Load Capacity
    72.9 kN
  • Overall Height
    48 mm
  • Overall Length
    152 mm
  • Overall Width
    100 mm
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Accuracy Class
    Normal Grade
  • Preload
    Light Preload
  • Bearing Material
    Carbon Steel
  • Weight
    2.34 kg
  • Load Capacity
    127 kN
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    202E35622200000
  • UPC_NO
    202E35622200000
  • Lubrication
    THK AFB-LF Grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text