Motion
FJ3026-1010S
Eaton Aeroquip E-Z Clip System A/C Refrigeration Products Male MIO - Carbon Steel
MI ITEM #03491249
MFR #FJ3026-1010S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip E-Z Clip System A/C Refrigeration Products Male MIO - Carbon Steel
MI ITEM #03491249
MFR #FJ3026-1010S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • Height
    0.940 in
  • Length
    2.900 in
  • Overall Length
    2.900 in
  • Weight
    0.18 lb
  • Width
    0.940 in

Details

  • Adapter Type
    Hose Fittings
  • End 1 Thread
    7/8-14
  • Material
    Carbon Steel

Overview

Mfr description
FJ3026-1010S
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought