Motion
T505OG400X100

KURIYAMA OF AMERICA
T505OG400X100

Flexible Ducting Hose - 240 psi
MI ITEM #03491494
MFR #T505OG400X100
Price$45.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
T505OG400X100

Flexible Ducting Hose - 240 psi
MI ITEM #03491494
MFR #T505OG400X100

Mfr description
T505OG400 CHEMICAL HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.68/each

Specifications

Details

  • Application
    Suction and Transfer service for a variety of chemicals and solvents. Will handle 90% of existing chemicals.
  • Color
    Green
  • Hose Covering Material
    Green EPDM
  • Manufacturer Upc Number
    822353027561
  • Product Type
    Flexible Ducting Hose
  • Product Types
    T505OG - Acid - Chemical S&D 240 PSI - XLPE Hose
  • Type
    Suction and Transfer Hose for Chemical and Solvents
  • UPC_NO
    822353027561
  • Working Pressure
    240 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)