Motion
FCMR19-8-5-SS
Ruland FCMR19-8-5-SS - Beam Coupling, 6-Beam Clamp Style, Bores 8mmx5mm, OD 19.1mm, L 31.8mm, 303 Stainless Steel
MI ITEM #03491516
MFR #FCMR19-8-5-SS
Price$192.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland FCMR19-8-5-SS - Beam Coupling, 6-Beam Clamp Style, Bores 8mmx5mm, OD 19.1mm, L 31.8mm, 303 Stainless Steel
MI ITEM #03491516
MFR #FCMR19-8-5-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$192.66/each

Specifications

Dimensions

  • Bore - Side 1
    8 mm
  • Bore - Side 2
    5 mm
  • Length Through Bore
    0.6070 in
  • Max Angular Misalignment
    3 °
  • Max Parallel Misalignment
    0.20 mm
  • Outside Diameter
    19.1 mm
  • Overall Length
    31.8 mm
  • Screw Thread Size
    M3
  • Weight
    0.25 lbs

Details

  • Bore Tolerance
    +.025 / -.000 mm
  • Harmonization Code
    8483608000
  • Installation Instructions
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    303 Stainless Steel
  • Max Rpm
    6000 rpm
  • Number Of Beams
    Six Beam
  • Operating Temperature
    -40 to +350 °F
  • Screw Clamp Type
    Clamp Type
  • Series
    F-Series 6 Beam Coupling
  • Torque Capacity
    2.59 ft-lbs
  • Torsional Stiffness
    0.850 N-m/deg
  • UPC_NO
    63452911057

Overview

Mfr description
FCMR19-8-5-SS 6-BEAM CLAMP COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought