Motion
PB14MX-31S-125

GATES RUBBER CO
PB14MX-31S-125

PB14MX31S125 Belt Sprocket - GT, GT2, Poly Chain, 14 mm Pitch, 125 mm Belt Width, 31 Teeth, Rough Stock
Mi Item #03491549
MFR #PB14MX-31S-125
Price$1,755.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
PB14MX-31S-125

PB14MX31S125 Belt Sprocket - GT, GT2, Poly Chain, 14 mm Pitch, 125 mm Belt Width, 31 Teeth, Rough Stock
Mi Item #03491549
MFR #PB14MX-31S-125

Mfr description
PB14MX-31S-125
  • Keep overhung load below manufacturers recommendation
  • Full split in bushing allows for easy installation and removal
  • Precise sprocket design produces positive, press fit to shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,755.10/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    125 mm
  • Bore Diameter  
    1-1/2 to 3-7/16 in
  • Pitch Diameter
    5.438 in
  • Weight
    27.30 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    GT, GT2, Poly Chain
  • Bore Type
    Rough Stock
  • Manufacturer Upc Number
    072053270419
  • Material
    Ductile Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    31
  • Pulley Construction
    Plain
  • UPC_NO
    072053270419
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)