Motion
F14MX-180S-37

GATES RUBBER CO
F14MX-180S-37

F14MX180S37 Belt Sprocket - GT, GT2, Poly Chain, 14 mm Pitch, 37 mm Belt Width, 180 Teeth, Taper Lock Bushed, 3020
Mi Item #03491552
MFR #F14MX-180S-37
Price$4,782.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
F14MX-180S-37

F14MX180S37 Belt Sprocket - GT, GT2, Poly Chain, 14 mm Pitch, 37 mm Belt Width, 180 Teeth, Taper Lock Bushed, 3020
Mi Item #03491552
MFR #F14MX-180S-37

Mfr description
F14MX-180S-37
  • Keep overhung load below manufacturers recommendation
  • Full split in bushing allows for easy installation and removal
  • Precise sprocket design produces positive, press fit to shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,782.10/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    37 mm
  • Bore Diameter  
    7/8 to 3-1/4 in
  • Pitch Diameter
    31.58 in
  • Weight
    120.00 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    GT, GT2, Poly Chain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • Manufacturer Upc Number
    072053531619
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    1
  • Number Of Teeth  
    180
  • Pulley Construction
    Plain
  • UPC_NO
    072053531619
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)