Motion
F8M-224S-21

GATES RUBBER CO
F8M-224S-21

F8M224S21 High Torque Drive (HTD) Belt Sprocket - GT, GT2, Poly Chain, 8 mm Pitch, 21 mm Belt Width, 224 Teeth, QD Bushed, E
Mi Item #03491554
MFR #F8M-224S-21
Price$1,881.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
F8M-224S-21

F8M224S21 High Torque Drive (HTD) Belt Sprocket - GT, GT2, Poly Chain, 8 mm Pitch, 21 mm Belt Width, 224 Teeth, QD Bushed, E
Mi Item #03491554
MFR #F8M-224S-21

Mfr description
F8M-224S-21
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,881.27/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    21 mm
  • Bore Diameter  
    7/8 to 3-1/2 in
  • Pitch Diameter
    22.457 in
  • Weight
    50.10 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    GT, GT2, Poly Chain
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    1
  • Number Of Teeth  
    224
  • Pulley Construction
    Plain
  • UPC_NO
    072053827941
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)