1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
F14M-34S-37
Poly Chain® GT®2 7727-9734 Belt Sprocket - 37 mm Belt Width
MI ITEM #
03491563
MFR #
F14M-34S-37
Price
$550.27
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
GATES RUBBER CO F14M-34S-37
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
F14M-34S-37
Poly Chain® GT®2 7727-9734 Belt Sprocket - 37 mm Belt Width
MI ITEM #
03491563
MFR #
F14M-34S-37
Mfr description
F14M-34S-37
Genuine, strong, durable sprockets designed for use with high power density Gates Poly Chain® Carbon™ Volt®, Poly Chain® GT®2, and Poly Chain® GT® Carbon™ belts.
Smaller, narrower sprockets save shaft space, keep the load closer to bearing and extend life of reducer.
Poly Chain® GT®2 Sprockets keep overhung load below manufacturers' recommendation.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$550
.27
/each
Add to Cart
Specifications
Dimensions
Belt Width
37 mm
Weight
7.8 lbs
Details
Manufacturer Upc Number
072053828160
Number Of
Teeth
34
UPC_NO
072053828160
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items