Motion
66224
Translucent Jug - Round Shape, High Density Polyethylene (HPDE) Material, Color: Natural, 1 gal Capacity
Mi Item #03491659
MFR #66224
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Translucent Jug - Round Shape, High Density Polyethylene (HPDE) Material, Color: Natural, 1 gal Capacity
Mi Item #03491659
MFR #66224

Mfr description
66224 1 GALLON POLYETHYLENE JUG
  • Translucent HDPE jug
  • Polypropylene cap with F217 liner
  • Ideal for storing & transporting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Color
    Natural
  • Material
    High Density Polyethylene (HPDE)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)