Overview
Mfr description
9916-A1 TRANSFER PUMP, 1:1 RATIO (RAM
Specifications
- Lubrication TypeOil
- Flow Rate16 gpm
- Outlet Thread Connection1/2 in NPTF Female
- Pump Ratio1:1
- Air Inlet Thread Connection1/4 in
- Container TypeDrum
- TypeOil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data