Motion
PL020X025EF

TSUBAKI (UST)
PL020X025EF

Keyless Bushing - EF Series, 20 mm ID, 25 mm OD
MI ITEM #03491675
MFR #PL020X025EF
List Price$181.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL020X025EF

Keyless Bushing - EF Series, 20 mm ID, 25 mm OD
MI ITEM #03491675
MFR #PL020X025EF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$181.80/each for your price

Overview

Mfr description
PL020X025EF POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    3844 lbs
  • Number Of Locking Screws
    4
  • Screw Size
    M5x20
  • Shaft Contact Pressure
    240 N/mm^2
  • Hub Contact Pressure
    27848 psi
  • Overall Length
    32 mm
  • Series
    EF
  • Installation Torque
    6 ft-lbs
  • Weight
    0.260 lbs
  • Bore Diameter
    20 mm
  • Bolt Size
    M5x20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text