Motion
206KPP16
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7550 in ID, 62 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
Mi Item #03491684
MFR #206KPP16
Price$42.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7550 in ID, 62 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
Mi Item #03491684
MFR #206KPP16

Mfr description
206RPP16 AGRICULTURAL RADIAL BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.43/each

Specifications

Dimensions

  • Bore Diameter  
    0.7550 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    24 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture, High Contaminated Areas
  • Bearing Material
    SAE 52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    206RPP16 AGRICULTURAL RADIAL BALL BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 206KPP16 is a 0.7550 in bore radial/deep groove ball bearing with a 62 mm OD and 24 mm width, double sealed for long life.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    206KPP16
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106950240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)