Motion
P3W2E32E 2

LINK-BELT
P3W2E32E 2

Pillow Block Ball Bearing Unit - 2.0000 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Intermediate Duty
Mi Item #03491707
MFR #P3W2E32E 2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
P3W2E32E 2

Pillow Block Ball Bearing Unit - 2.0000 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Intermediate Duty
Mi Item #03491707
MFR #P3W2E32E 2

Mfr description
P3W2E32E PILLOWBLK P3-W2E32E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Height
    2.2520 in
  • Base To Bore Centerline
    2.2500 in
  • Base Width
    2-1/8 in
  • Bolt Center Diameter
    6.1900 in
  • Bolt Center To Center Length
    6.1875 in
  • Bolt Size
    0.6250 in
  • Bore Diameter
    2.0000 in
  • Bore Inside Diameter
    2.0000 in
  • Bore Length
    1.7190 in
  • Housing Dimensions
    7.8800 x 2.1300 x 4.5600 in
  • Housing Width
    2.1300 in
  • Inner Race Width
    1.7190 in
  • Inside Diameter
    2.0000 in
  • Length
    7.8800 in
  • Length Through Bore
    1.7190 in
  • Max Bolt Hole Spacing
    6.1900 in
  • Min Bolt Hole Spacing
    6.1900 in
  • Misalignment Angle
    2 °
  • Outer Diameter Type
    Spherical
  • Overall Height
    4.5000 in
  • Overall Length
    7.8750 in
  • Overall Width
    1.7188 in
  • Shaft Diameter
    2.0000 in
  • Thread Size
    1/8 NPT
  • Weight
    6 lbs
  • Width
    2.1300 in, 54.10 mm

Details

  • Additional Details
    Eccentric Cam Locking Collar | Single Lip Contact Seal | Relubricatable | Static Only Misalignment | Semi-Solid Housing Base | Powder Coated Housing
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    WG2E32EL
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Cage Type
    Ball Riding Retainer
  • Closure Type
    Single Lip Contact Seal
  • Compatible Frame Type
    Two Bolt
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    6.1900 in
  • Duty Type
    Intermediate Duty
  • Dynamic Load Capacity
    7920 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    Open
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483208040
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    Eccentric Cam Locking Collar, Grease Fitting
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    P3W2E32E
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    3600 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    107 °F, 225 °F
  • Outer Ring Material
    52100 Bearing Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    6090 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    WG2E32EL
  • Replacement End Cap
    Y2316N
  • Replacement Thrust Plate
    No
  • Retainer Material
    Molded Fiber Glass Reinforced Nylon
  • Retainer Type
    Ball Riding
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Single Lip Contact
  • Seal Type
    Contact/Lip
  • Sealing Type
    Single Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    Link-Belt
  • Shaft Attachment
    Eccentric Locking Collar
  • Standoff Included
    No
  • Static Load Capacity
    5220 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Two Bolt
  • Type Of Bearing
    Ball
  • UPC_NO
    793699342949
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)