Motion
7414 BGAM

SKF
7414 BGAM

Angular Contact Bearing - 70 mm Bore, 180 mm OD, 42 mm Width, Open, 40 ° Contact Angle
Mi Item #03491747
MFR #7414 BGAM
Price$1,520.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7414 BGAM

Angular Contact Bearing - 70 mm Bore, 180 mm OD, 42 mm Width, Open, 40 ° Contact Angle
Mi Item #03491747
MFR #7414 BGAM

Mfr description
7414 BGAM BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,520.05/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    40 °
  • Fillet Radius
    2.5 mm
  • Inner Ring Width
    42 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    42 mm
  • Precision Rating
    Not Rated
  • Weight
    12.56 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7414 BGAM BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    Light preload
  • Manufacturer Upc Number
    7316571273884
  • Max Rpm
    4800 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    159 kN
  • Radial Static Load Capacity
    127 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    74
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316571273884
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)