Motion
22352E1AK.MB1.C3

FAG (SCHAEFFLER)
22352E1AK.MB1.C3

Spherical Roller Bearing - 260 mm ID, 540 mm OD, 165 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #03491767
MFR #22352E1AK.MB1.C3
List Price$37,243.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
22352E1AK.MB1.C3

Spherical Roller Bearing - 260 mm ID, 540 mm OD, 165 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #03491767
MFR #22352E1AK.MB1.C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37,243.85/each for your price

Overview

Mfr description
22352-BEA-XL-K-MB1-C3

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    1330 rpm
  • Operating Temperature Range
    -30 of +200 °C
  • Cage Material
    Brass Cage
  • Bearing Material
    Steel
  • Precision Rating
    Not Rated
  • Application
    Vibratory Applications
  • Finish Coating
    Uncoated
  • Fillet Radius
    5.00 mm
  • Series
    223
  • UPC_NO
    4047643135191
  • Weight
    391.629 lbs
  • Maximum Speed
    1.390 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearing 223..-BEA-XL-K-MB1, symmetric 2 outer ribs with rib washer
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text