Motion
5218
Angular Contact Bearing - 90 mm Bore, 160 mm OD, 2.0625 in Width
Mi Item #03491793
MFR #5218
Price$913.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 90 mm Bore, 160 mm OD, 2.0625 in Width
Mi Item #03491793
MFR #5218

Mfr description
5218 DOUBLE ROW ANGULAR CONTACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$913.06/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    2.0625 in
  • Weight
    9.43 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Country of Origin
    JAPAN
  • Description
    5218 DOUBLE ROW ANGULAR CONTACT
  • Harmonization Code
    8482.10.50.28
  • Manufacturer Upc Number
    4991893603866
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893603866

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)