Motion
7032-06-06-SS
MALE NPT
Mi Item #03491834
MFR #7032-06-06-SS
Price$91.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE NPT
Mi Item #03491834
MFR #7032-06-06-SS

Mfr description
7032-06-06SS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.16/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • Hex Body
    22.0
  • Overall Length
    37.5
  • Thread Depth
    10.3
  • Thread Size 2
    3/8-19

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male Pipe
  • End 1 Thread
    3/8-18 NPTF, G - 3/8-19
  • End 2 Style
    Male British Standard Pipe Parallel, Male Pipe
  • End 2 Thread
    3/8-18 NPTF, G - 3/8-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    7032
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)