Motion
835033
DBSE Caliper Brake - Spring/Air, Ultra Low Coefficient, Foot Mounted
Mi Item #03491925
MFR #835033
Price$1,352.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DBSE Caliper Brake - Spring/Air, Ultra Low Coefficient, Foot Mounted
Mi Item #03491925
MFR #835033

Mfr description
835033 BRAKE
  • Torque capacity up to 1200 in-lbs. with a 16" Disc
  • Brake torque may be doubled or tripled by adding brake calipers
  • Arc contoured shoe provides large friction area for greater facing life and stability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,352.39/each

Specifications

Dimensions

  • Disc Thickness
    0.25 in
  • Port Size
    1/8 NPT
  • Weight
    14.9 lbs, 6.759 kg

Details

  • 2D Drawing
  • Additional Details
    Consult Motion Industries for use in cyclic applications.
  • Air Chamber Volume
    0.272 in3, 4.457 cm3
  • Approximate Brake Facing Life
    4103 hp/hr
  • Brake Air Chamber Vol When Worn Out
    0.586 in³
  • Brake Air Chamber Volume When New
    0.272 in³
  • Brake Facing Edge Color Code
    Blue
  • Brake Facing Effective Area
    12.6 in²
  • Brake Facing Type
    Ultra Low Coefficient
  • Brake Peak Thermal Input Rate
    31.00 hp
  • Brake Response Factor
    0.022
  • Brake Series
    DBSE Caliper
  • Clutch Category
    Brake
  • Clutch Facing Effective Area
    12.6 sq in, 81.29 sq cm
  • Clutch Type
    Caliper Disc
  • Combination Type
    Brake Only
  • Design
    Caliper Disc Brake
  • Disc Working Radius In.
    WR=D/2-0.750 For 10.000 in. or Larger Discs
  • Drive Arrangement
    Integral Bracket Mount
  • Engagement/Release
    Spring Engaged/Air Release
  • Facing Kit
    835693
  • Finish
    Black Oxide
  • Function
    Stopping, Holding, Tensioning
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Static Brake Torque
    342 in-lbs with a 16.000" Disc
  • Minimum Release Pressure
    40 psi
  • Model
    DBSE
  • Mounting Configuration
    Foot Mounted
  • Open Or Enclosed Design
    Open
  • Product Type
    Pneumatic Caliper Brakes
  • Ratings
    CE, and RoHS
  • Recommended Control
    940011 (3-Way N.O.), 940012 (3-Way N.C.), 940017 (3-Way N.C. 0-100 PSI), 940021 (3-Way 5-100 PSI)
  • Restrictions
    Consult Nexen For Use In Cyclic Applications
  • Series
    DBSE
  • Static Torque Factor Out Of Box
    30 lb-ft @ 0 psi
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284300933
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)