Motion
D6500-L12-L12
L12MBT-L12FMS 90 DEG
Mi Item #03491939
MFR #D6500-L12-L12
Price$26.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L12MBT-L12FMS 90 DEG
Mi Item #03491939
MFR #D6500-L12-L12

Mfr description
L12MBT-L12FMS 90 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.13/each

Specifications

Dimensions

  • End 1 Size
    12
  • End 2 Size
    12

Details

  • Adapter Type
    90° Stud Elbow
  • End 1 Style
    DIN METRIC TUBE COMPRESSION
  • End 2 Style
    FEMALE METRIC SWIVEL DIN 24DEG
  • Fitting Material
    Steel
  • Seal Material
    NBR
  • Shape
    90 DEGREE ANGLE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)