Specifications
Dimensions
- Wipe/Tissue Length5 in
- Wipe/Tissue Width8 in
Details
- Cleaner TypeDry
- Individually WrappedIndividually Wrapped
- Number Of Wipes Tissues100, 10
- Wipe Tissue PropertiesAnti-Fog
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)