Motion
AF40-N04-8Z-X425

SMC CORP OF AMERICA
AF40-N04-8Z-X425

Modular Style Air Filter - AF, 5 micron, 0.5000 in Ports, Metal Bowl, Manual Drain, With Sight Glass
Mi Item #03492275
MFR #AF40-N04-8Z-X425
Price$52.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF40-N04-8Z-X425

Modular Style Air Filter - AF, 5 micron, 0.5000 in Ports, Metal Bowl, Manual Drain, With Sight Glass
Mi Item #03492275
MFR #AF40-N04-8Z-X425

Mfr description
AF40-N04-8Z-X425 FILTER 1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.10/each

Specifications

Dimensions

  • Body Size
    40
  • Element Length
    70 mm
  • Overall Height
    70 mm
  • Overall Length
    198 mm
  • Overall Width
    73 mm
  • Port Size
    0.5000 in
  • Weight
    450 g

Details

  • Additional Details
    Improved water separation efficiency extends the service life deg F filter elements
  • Body Material
    Resin
  • Bowl Capacity
    1.52 oz
  • Bowl Material
    Metal Bowl
  • Bowl Options
    With Sight Glass
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Element Life
    2 yr
  • Filter Rating
    5 μm
  • Filter Type
    Modular Style Filter
  • Fluid Comp
    Air
  • Material
    Resin
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    29 psi
  • Maximum Temperature
    140 °F
  • Micron Rating
    5 micron
  • Min Operating Temperature
    23 °F
  • Operating Temperature Range
    23 to 140 °F
  • Port Gender
    Female
  • Proof Pressure
    435 psi
  • Series
    AF
  • Standards Met
    ASTM B117-07a
  • Thread Standard
    NPT
  • Type
    Modular Air Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)