Motion
AR50-N06-Z-X425

SMC CORP OF AMERICA
AR50-N06-Z-X425

Standard Air Regulator - NPT 0.7500 Port, 14.5 to 232 psi
Mi Item #03492276
MFR #AR50-N06-Z-X425
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AR50-N06-Z-X425

Standard Air Regulator - NPT 0.7500 Port, 14.5 to 232 psi
Mi Item #03492276
MFR #AR50-N06-Z-X425

Mfr description
AR50-N06-Z-X425 REGULATOR 3/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    50
  • Outlet Port Size
    3/4 in
  • Overall Height
    169 mm
  • Overall Length
    90 mm
  • Port Size
    3/4 NPT
  • Weight
    5.20 lbs

Details

  • Fluid Comp
    Air
  • Included Options
    Name Plate, Pressure Gauge - psi, °F
  • Inlet Port Type
    Straight
  • Knob Type
    Downward Knob
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    290 psi
  • Maximum Set Pressure
    232 psi
  • Min Operating Temperature
    23 °F
  • Minimum Set Pressure
    14.5 psi
  • Mounting Type
    Without Mounting Option
  • Operating Temperature Range
    23 To 140 °F
  • Outlet Port Type
    Straight
  • Port Gender
    Female
  • Pressure Gauge Included
    Without Pressure Gauge
  • Proof Pressure
    435 psi
  • Series/System
    AR
  • Set Pressure Range
    1.5 to 250 psi
  • Standards Met
    JIS
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)