Motion
ASD530F-02-08S

SMC CORP OF AMERICA
ASD530F-02-08S

ASD, Speed Controller with One-touch Fitting
Mi Item #03492286
MFR #ASD530F-02-08S
Price$26.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ASD530F-02-08S

ASD, Speed Controller with One-touch Fitting
Mi Item #03492286
MFR #ASD530F-02-08S

Mfr description
ASD530F-02-08S CONTROLLER, DUAL SPEED,
  • Dual speed controller with one-touch fitting
  • Enables bi-directional flow control
  • Unrestricted 360 tube mounting direction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.80/each

Specifications

Dimensions

  • Body Size
    3/8 Basis
  • Input Port Size
    1/4 in
  • Output Port Size
    8 mm
  • Output Port Type
    1/4 Female BSPT Threaded in
  • Overall Height
    48.8 mm
  • Overall Length
    51.3 mm
  • Overall Width
    23 mm
  • Port Size
    1/4
  • Tube Outside Diameter
    0.3150 in, 8 mm
  • Tube Size
    8 mm

Details

  • Applicable Tubing
    Nylon;Soft nylon;Polyurethane
  • Body Material
    Brass, PBT
  • Flow Coefficient Cv Flow Factor Kv
    9.1 mm²
  • Flow Rate
    500 l/min
  • Input Port Gender
    Male
  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter In, Meter Out
  • Minimum Operating Pressure
    +0.1 MPa
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Output Port Gender
    Female
  • Piping Type
    Universal
  • Port Connection Type
    Push To Connect
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Thread Standard
    BSPT
  • Thread Type
    PT
  • Type
    Speed Controller
  • Valve Function
    Needle
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)