Specifications
Dimensions
- Bore Diameter32 mm
- Overall Height66 mm
- Overall Length161 mm
- Overall Width136 mm
- Port Size1/8 BSPT
- Stroke150 mm
Details
- Additional DetailsThe CY1S-Z Rodless Cylinder - Magnetically Coupled uses industrial strength magnets located in the piston and external carriage to form a single unit that will travel when actuated with air pressure. It is a one piece unit integrated with slide bearings which provides lateral stability protecting it from side load impacts. The CY1S-Z cylinder tube has lube retainers on the internal and external surfaces to retain lubrication.
- Cushion TypeRubber Cushion
- Cylinder StyleMagnetically Coupled
- Guide TypeSlide Bearing Guide
- Manufacturer Catalog
- Maximum Operating Pressure102 psi
- Minimum Operating Pressure26 psi
- Mounting OrientationCeiling, Horizontal, Vertical, Wall
- Operating Pressure Range26 to 102 psi
- Operating Temperature Range14 to 140 °F
- Options IncludedMagnetized
- Piping TypeBilateral Piping
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardBSPT
- Product TypeRodless Air Cylinders
- Proof Pressure152 psi
- Seal KitCY1S32-Z-PS
- SeriesCY1S
- Stroke Adjuster TypeWith Adjusting Bolt
Overview
Mfr description
CY1S32H-150
- Bore sizes: 6, 10, 15, 20, 25, 32, & 40 (mm)
- Stroke lengths: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 600, 700, 800, 900, 1000, 1500 mm
- Minimum operating pressure: 0.18 MPa (26 psi)
- Speed: 50 ~ 400 mm/sec.
- Options: XB9 - Low Speed (15 ~ 50 mm/sec.), XB13 - Ultra Low Speed (7 ~ 50 mm/sec)
- Auto switch capable