Motion
GEP 240 FS

SKF
GEP 240 FS

Spherical Plain Bearing - 240 mm Bore, 340 mm OD, 170 mm, 6.6930 in Inner Ring Width, Open
MI ITEM #03492706
MFR #GEP 240 FS
Price$28,668.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEP 240 FS

Spherical Plain Bearing - 240 mm Bore, 340 mm OD, 170 mm, 6.6930 in Inner Ring Width, Open
MI ITEM #03492706
MFR #GEP 240 FS

Mfr description
GEP 240 FS SPHERICAL PLAIN BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28,668.98/each

Specifications

Dimensions

  • Ball Diameter
    12.2050 in, 310 mm
  • Bore Diameter  
    240 mm
  • Inner Ring Width  
    6.6930 in, 170 mm
  • Misalignment Angle  
    2 °
  • Outer Ring Width
    162 mm | 6.3780 in
  • Outside Diameter  
    340 mm
  • Overall Width
    162 mm
  • Weight
    118.388 lbs

Details

  • Additional Details
    Steel on PTFE FRP | Radially split outer ring
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Inner Ring Material
    Bearing steel
  • Liner Material
    PTFE FRP
  • Lubrication Type
    Maintenance-Free
  • Manufacturer Catalog Number
    GEP 240 FS
  • Outer Ring Material
    Steel
  • Outer Ring Type
    Radially Split
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    3550 kN, 798072 lbf
  • Radial Static Load Capacity
    5400 kN, 1213968 lbf
  • Series
    GEP
  • Type Of Bearing
    Radial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)