Motion
P2B 100-TF-AH

SKF
P2B 100-TF-AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #03492791
MFR #P2B 100-TF-AH
Price$134.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2B 100-TF-AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #03492791
MFR #P2B 100-TF-AH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$134.79/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Base Width
    36 mm
  • Bolt Center To Center Length
    102 mm
  • Bore Diameter
    1 in
  • Overall Height
    70 mm
  • Overall Length
    130 mm
  • Overall Width
    22 mm
  • Weight
    1.76 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    7000 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Replacement Bearing
    YAR 205-100-2F/AH
  • Series
    SY
  • Standards Met
    ISO
  • UPC_NO
    7316577344991

Overview

Mfr description
P2B 100-TF-AH MOUNTED UNIT PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought