Motion
TAF9011035
TAF9011035
Mi Item #03492794
MFR #TAF9011035
Price$265.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TAF9011035
Mi Item #03492794
MFR #TAF9011035

Mfr description
TAF 9011035 BRG
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$265.95/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    35 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    103000 N
  • Long Description
    The TAF9011035 Machined Type Needle Roller Bearing features a 90 mm bore diameter, 110 mm outside diameter, 35 mm overall width, and an open closure design, making it suitable for heavy-duty applications.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Series
    TAF
  • Static Load Capacity
    217000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)